Order Entry
Spain
Orders LinkContactUsLinkComponent
VWR® Traceable Plus Large Digit Triple-Display Thermometers

VWR® Traceable Plus Large Digit Triple-Display Thermometers

Supplier:   VWR Collection
VWR® Traceable Plus Large Digit Triple-Display Thermometers
Supplier:  VWR Collection
Certificates
VWR® Traceable Plus Large Digit Triple-Display Thermometers
VWR® Traceable Plus Large Digit Triple-Display Thermometers

2 Options Available Below

Product Details & Documents

Traceable Plus digital thermometers monitor temperatures in freezers, water baths, heating blocks, incubators and refrigerators.

  • Maximum and minimum memory
  • Calibration points at 0 and 50 °C
  • Triple-display: Maximum, minimum and current temperatures
  • Out of range alarm programmable in 1,0 °C increments
  • Bottle insulates the sensor from transient temperature changes when the refrigerator door is opened (620-1582)

Bottle sensor in glycol solution or standard wire probe sensor (bullet).

Traceable to NIST. Fulfils all CDC thermometer and vaccine thermometer requirements.

Certifications: Traceable to NIST. Fulfils all CDC thermometer and vaccine thermometer requirements. Compliant with ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.

Delivery information: Supplied with Traceable certificate of calibration, AAA battery, plastic case, probe in bottle or not with 3 metre cable, flip-open stand, slot for wall mounting, VELCRO® and magnetic strips to attach to any surface.

Product Family Options

Product Information

  • Range
    Accuracy
    Resolution
    Probe
    W×D×H
    Weight
    Availability
    Price
  • −50…+70 °C
    ±0,5 °C
    0,1 °C
    Bottle
    75×62×15 mm
    113 g
    Log in for availability
    Log in for availability
    1 * 1 UN
    1 * 1 UN - 144,00 €
    144,00 €
    1 * 1 UN
       144,00 €

  • −50…+70 °C
    ±0,5 °C
    0,1 °C
    Standard wire probe sensor (bullet)
    75×62×15 mm
    113 g
    Log in for availability
    Log in for availability
    1 * 1 UN
    1 * 1 UN - 150,00 €
    150,00 €
    1 * 1 UN
       150,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.